Apply to be a TradeMaster!
Main product image of 14", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom

14", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

SKU:
QB-114MC
Rating:
(7)
Q&A:
(0)
14", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom
$54.19 each
In Stock
In Stock
Get 4 Thu, Nov 19

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Finish
Chrome
Product Highlight: Inlet Size
1/2"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Wall Thickness
14"

Description

–
14", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

Specifications
  • Length: 14"
  • Connection: 1/2" MPT x 1/2" SWT
  • No ceramic discs
  • No compression washers
  • Solid brass cartridge
  • Chrome plated solid brass ball
  • Custom valve seats tested to over 290,000 on/off cycles with no leaks
  • Dual backflow protection: Spring-loaded check valve at the inlet, atmospheric vacuum breaker at the outlet
  • Ergonomic handle for left or right hand operation
  • Enclosed screw holes with built-in drainage pitch
  • New PTFE cartridge valve seats allow for longer life and better performance
  • New forged bodies (vs. cast)
  • New plating process gives a much higher quality finish and better corrosion resistance
  • New lettering allows for easier product identification
  • Additional hose threads make attaching and removing the hose easier and more convenient
  • Genuine Neoperl check valves are now standard on all ball valve frostproof sillcocks
  • 2 year limited warranty available

Specs

–
Finish:

Chrome

Product Type:

Wall Hydrant

Inlet Size:

1/2"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Wall Thickness:

14"

Material:

Brass

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Max Temp (F):

140°F

Anti-Siphon:

Yes

Yes

Lead Free:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

We only buy Quarter Ball

We really like the quarter turn handle. Quick and easy. The 14" length gives us extra protection, putting the water deep in the crawlspace. We have installed three Quarter Ball sillcocks, and they are all great. Easy to install (we use Sharkbite NPT converters to convert this to our PEX), smooth operating and effectively frost-free. We do cover with a sillcock cover just in case.
HotinTN
Tennessee
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed three this year

We installed one 12" (didn't know there was a 14" then) and two 14" ones. Nice smooth operation. No squeaks, no dripping, etc. We love the quarter-turn valve. We used a FNPT Sharkbite ball valve to convert this to our PEX. Seems well-made, mount holes lined up with the 2016 contractor sillcock, so must be a standard mount. If mounted on a vertical wall, then the built-in "slant" on the mount/pipe forces it to auto-drain. It is very solid once properly mounted; we really like the hose bib anchor (separate purchase) for a secure mount.
HotinTN
Franklin TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We love it

We found this faucet well-made and easy to install. We added a Sharkbite NPT to PEX connector to convert the threaded end to our PEX. The 14" frost-free length let us put the actual valve well inside our insulated and warmer crawlspace. The mounting screw holes seemed to be industry standard as they fit the old faucet's holes in the brick. We love the 1/4 turn for full pressure. We expect longlife but it is a recent install. Once mounted, it seems very solid.
HotinTN
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't go wrong with this one

Aside from the no freeze feature that I needed, the quarter turn is a nice extra. Works great
RJM
Mahwah, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use them again.

Fair price and fast shipping.
RT
Mexico MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Great product. Great price. Delivered quickly.
Miker
Saint Louis, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product exactly as described

Won't know how well the faucet works until I go through the cold winter we have here.
Joe
Catskills
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy