Apply to be a TradeMaster!
Main product image of 12", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom

12", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

SKU:
QB-112MC
Rating:
(11)
Q&A:
(0)
12", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom
$54.10 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Finish
Chrome
Product Highlight: Inlet Size
1/2"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Wall Thickness
12"

Description

–
Features:
  • Length: 12"
  • Connection: 1/2" MPT x 1/2" SWT
  • No ceramic discs
  • No compression washers
  • Solid brass cartridge
  • Chrome plated solid brass ball
  • Custom valve seats tested to over 290,000 on/off cycles with no leaks
  • Dual backflow protection: Spring-loaded check valve at the inlet, atmospheric vacuum breaker at the outlet
  • Ergonomic handle for left or right hand operation
  • Enclosed screw holes with built-in drainage pitch
  • 2 year limited warranty available

Specs

–
Finish:

Chrome

Product Type:

Wall Hydrant

Inlet Size:

1/2"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Wall Thickness:

12"

Outlet Size:

3/4"

Material:

Brass

Outlet Type:

Garden Hose Thread

Max Temp (F):

140°F

Anti-Siphon:

Yes

Yes

Lead Free:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
SKU: QB-108MC
Quarter Ball

Product Reviews

4.73 out of 11 reviews
100% would recommend this product
4.73
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
27%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Working and Wife Happy

Replaced a 40 year old piece that was leaking. She prefers the 1/4 Turn. Happy wife happy life!
Armando
Denver
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

A good quality brass anti-siphon valve. 1/4 Turn shut off is solid
Patrick
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

You have great products for good prices. Definitely coming back
Rick
02780
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great. No problems!

I replaced an old leaking hose bib with this ball valve and I love it. No seals or washers to replace and the 1/4 turn is great. I don't have to sit and turn the handle over and over. Easy to install. No problems!
Blake
Salt Lake
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It meant my expectations.

I appreciate that this valve is quarter turn. Seems sturdy and well constructed.It adapted well to my existing plumbing. I would recommend This valve to others.
Jay
East, Tn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/4 Turn Sillcock Rocks

After struggling with conventional rubber washer frost-proof sillcocks, I have now installed two 1/4 turn sillcocks and I couldn't be happier. My wife complained constantly about the difficulty of turning the old sillcocks on and I agreed. These new ones are smooth and require on, you guessed it, a quarter turn. Price was much better than other sources. Shipping we quick. Kudos to SupplyHouse.
John Mac
Milford, Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like 1/4 Turn Function, Very Noisy

Valve install is recent, so good so far. It is a very noisy valve though. I wonder if the 3/4" MPF might be better than the 1/2" in that regard. Maybe less turbulent???
GC
Oh
8 years ago
Was this review helpful to you?

Better than in store items

Happy with the purchase. Seems better quality than big box stores. Installation was easy with a female shark bite adapter.
Mr K
Massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/4 Turn is the Best

Had frost free sillcocks for years with convention rubber washer. They always seem to leak and were a pain to turn on and off. This 1/4 turn is so easy. Great positive feel. Easy on and off. Have to go through a winter in Michigan to see how it does when temperatures are well below freezing.
JMac
Milford, Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good but noisy

Quarter turn valve is great so far. But the water turbulence created by the ball valve assembly is noisier than a traditional washer/seat valve. Otherwise, the valve works as expected.
AS
Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy