The Day Savers – A National Tradesmen Day Contest
Main product image of Universal Pad
Magnifying glass
Hover image to zoom
Universal Pad
Magnifying glass
Hover image to zoom
QT8200 has been discontinued
Discontinued June 30, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Super Universal QwikPad
SKU:QT8202
(0)
Out of Stock
Out of Stock
Get it Thu, Sep 17 - Thu, Sep 24
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

QwikPad for Generators is a lightweight, easy-to-install generator pad that meets wind loading requirements up to 180 mph. Includes corrosion-resistant stainless steel mounting hardware specific to the mounted generator model.

Features
  • Corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that. Once water is added, forms a solidus gel adding weight to the pad.
  • Lightweight until filled (46lbs unfilled and 330lbs after)
  • Easy to install
  • High-Durability
  • UV Resistant
  • Made From Recycled Plastics
  • 1-person install capability
  • Exceeds Miami-Dade hurricane requirements
  • 50 lbs heavier than competitor’s concrete pads
  • Provides 5" of clearance above adjoining grade
  • Generator Pad
  • 56" x 38"
  • Ultimate Pressure 66.2
  • Reusable
  • Black
  • For use with: Generac/Honeywell Generators

Specs

Product Type:

Pad

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this pad be used in northern areas where extreme cold temperatures are below freezing in the winter time?

Asked by Fred 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Fred, thanks for writing in. This pad is designed to handle all outdoor elements, even freezing temps.

Was this review helpful to you?