Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" King Fill Alarm (5-1/4" Stem Length)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" King Fill Alarm (5-1/4" Stem Length)

SKU:
14509
Rating:
(1)
Q&A:
(0)
1-1/4" x 1-1/4" King Fill Alarm (5-1/4" Stem Length)
Magnifying glass
Hover image to zoom
$32.70 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/4"
Product Highlight: Connection Type
Bottom Male (NPT) x Top Female (NPT) Connection

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Note: Image may not be exact representation of item.

King fill alarms are sized to fit most popular above-ground and in-ground tanks. Durable cast iron with corrosion-resistant powder coated finish Whistles while tank is being filled; stops whistling when oil has reached safe capacity.

Specs

–
Type:

Fill Alarm

Size:

1-1/4" x 1-1/4"

Stem Length:

5-1/4"

Connection Type:

Bottom Male (NPT) x Top Female (NPT)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Excellent product, reasonably priced, and quick shipping
Denny Crane
Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy