Apply to be a TradeMaster!
Main product image of AF/AFG Oil and Renewable Fuels Burner
Magnifying glass
Hover image to zoom

AF/AFG Oil and Renewable Fuels Burner

SKU:
BR200
Rating:
(2)
Q&A:
(0)
AF/AFG Oil and Renewable Fuels Burner
Magnifying glass
Hover image to zoom
$675.22 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Voltage
120v
Product Highlight: RPM
3450 RPM
Product Highlight: Amperage
5.8 Amps

Description

–

ATTN: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.

Note: This product does not include the air tube combination or nozzles (sold separately).

The Beckett models AF & AFG burner are designed to meet the increased demands of modern equipment and changing fuels to meet both performance and carbon reduction challenges. Beckett burners utilize the most technologically advanced components available today and are UL Listed up to 100% biodiesel (B100) and compliant with 100% renewable diesel (R100) to give consumers reliable performance while reducing the carbon footprint of your heating system.


The AF and AFG burners have been supplied on original equipment boilers, furnaces, and water heaters for many years. As technology improved, so have our burners and components. If a burner is more than 10 years old, a new AF/ AFG chassis is a simple way to upgrade the system. Installation by your service company is uncomplicated and a new burner comes with a 5-year factory warranty.


Specifications

  • Capacity: 0.40 to 3.00 gph
  • BTU/hr input: 56,000 to 420,000

Specs

–
Fuel Type:

Oil

Voltage:

120v

RPM:

3450

Amperage:

5.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would recommend this burner.

I have a ThermoPride OL5-85 oil furnace and replaced my 35 year old oil burner unit with a Beckett AF/AFG BR200 renewable fuels burner. Get out your grubbies, because you may get dirty. I was able to remove the old burner and reuse the air tube/blast tube. The instructions for setting up the igniter assembly are included and fairly straight forward. I added some new rock wool around the blast tube. My old burner was design to either be on or off. The new unit is designed to always have power to the control unit, so I had to change some of the wiring for the thermo sensors. Once the fuel line is reconnected and power turned back on, you need to bleed the air out of the fuel line (instructions are in the manual). Once that procedure was completed, the unit fired right up. Of course, you still need to set the air intake and monitor the flue gases. Really, a fairly straight forward job.
TonyD
Oneonta, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy Replacement for an old Beckett good instructions, All parts were there!
Crazy Bob
Columbia CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy