Shop RW Beckett
Main product image of RF Oil, Biodiesel & Renewable Diesel Universal Burner 7" Air Tube with Adjustable Flange, 9-Slot Head (0.90 - 1.75 GPH)
Magnifying glass
Hover image to zoom

RF Oil, Biodiesel & Renewable Diesel Universal Burner 7" Air Tube with Adjustable Flange, 9-Slot Head (0.90 - 1.75 GPH)

SKU:
RF102
Rating:
(1)
Q&A:
(0)
RF Oil, Biodiesel & Renewable Diesel Universal Burner 7" Air Tube with Adjustable Flange, 9-Slot Head (0.90 - 1.75 GPH)
Magnifying glass
Hover image to zoom
$644.39 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Renewable Diesel, Oil, Biodiesel
Product Highlight: Voltage
120v
Product Highlight: Amperage
5.8 Amps
Product Highlight: Horse Power
1/7 HP
Product Highlight: RPM
3450 RPM

Description

–

Note: LICENSED CONTRACTOR REQUIRED 

This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.

This unit includes an installed Blue 2-1/2" Diameter Air Guide. White Air Guide included.

The Beckett RF Oil, Biodiesel and Renewable Diesel Burner is expertly engineered to meet the evolving demands of modern equipment and the shift towards more sustainable fuels. Featuring the most advanced components available, the Beckett RF Burner is UL Listed for use with up to 100% biodiesel (B100) and traditional fuel oil. Beckett has rigorously tested 100% renewable diesel (R100), 100% biodiesel, and traditional fuels. This innovation sets a new standard in efficiency and sustainability, ensuring reliable performance while significantly reducing the carbon footprint of your heating system.

As technology has advanced, so have our burners and components. The Beckett RF Burner embodies this evolution, providing you with efficiency and peace of mind. Each unit comes with a 5-year factory warranty, guaranteeing long-term reliability and value.

Upgrade to the Beckett RF burner today and experience the perfect blend of cutting-edge technology, unmatched reliability and environmental responsibility. Take the next step in reducing your carbon footprint without compromising on performance.

Specifications:

  • Capacity: 0.90 - 1.75 GPH - 56,000 - 420,000 btu/hr input
  • Power Supply: 120 VAC, 60 Hz
  • Operating Load: 5.8 Amps maximum
  • Motor: 1/7 HP, 3450 RPM Type PSC

Fuels:

  • ASTM D396 FOR #1 & #2 Heating oil
  • ASTM D396 for B6 - B20 Biodiesel blends
  • ASTM D6751 for B100
  • ASTM D975 for Diesel Fuel and Renewable Diesel
  • CAN / CGSB - 3.2 for Heating Oil Types #0, #1, and #2

Dimensions

  • Height: 10-9/10"
  • Width: 13-7/10"
  • Depth: 9-7/8"

Specs

–
Voltage:

120v

Flow Rate (GPH):

1.75

Motor:

PSC

Amperage:

5.8

Fuel Type:

Renewable Diesel

Oil

Biodiesel

Horse Power:

1/7

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

RF Oil, Biodiesel & Renewable Diesel Universal Burner 7" Air Tube with Adjustable Flange, 9-Slot Head (0.90 - 1.75 GPH)

Replacement Parts

SKU: RF102

Brand: R.W. Beckett

Search Parts:
SEARCH PARTS
Product Image of no image
SCREW 1/4-20 X 1/2" HEX HEAD (12 PACK)
4439
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
AIR TUBE SUBASSEMBLY
VARIOUS
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INTAKE COVER WITH GROMMETS
33237
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CHASSIS SUBASSEMBLY (WITH AIR GUIDE KIT)
52663-002
Sorry, we don't currently sell this item. Request This Item
7565 GeniSys 120V Advanced Oil Burner Control
(5)
Product Image of no image
#8-32 X 1/4" HEX HEAD SCREW (24 PACK)
4605-001
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
#6-32 X 1/4" HEX HEAD SCREW (24 PACK)
4586-002
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
ESCUTCHEON PLATE
33223
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NOZZLE
VARIOUS
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NOZZLE LINE ELECTRODE ASSEMBLY 7" SERIES
52671-002U
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SCREW #6-32 TORX BUTTON HEAD (12 PACK)
4606-001
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
ESCUTCHEON GUIDE BAR
33224
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good service but some system issues.

SupplyHouse typically has competitive pricing. But for me, I forward freight to Alaska. Their accounting system evidently cannot adjust my tax rate for the end location. So I end up paying WA sales tax when I don't owe it.
ARA
Skagway
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy