Apply to be a TradeMaster!
Main product image of 150 Watt Field Adjustable LED Area Floodlight, 3000/4000/5000K CCT Selectable, A22-150X
Magnifying glass
Hover image to zoom

150 Watt Field Adjustable LED Area Floodlight, 3000/4000/5000K CCT Selectable, A22-150X

SKU:
A22-150X
Rating:
(0)
Q&A:
(0)
150 Watt Field Adjustable LED Area Floodlight, 3000/4000/5000K CCT Selectable, A22-150X
Magnifying glass
Hover image to zoom
$383.78 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100W, 120W, 150W Watts

Description

–
  • Adjustable Universal Pole Mount
  • Includes three (3) Interchangeable Lenses (Types III, IV, V)
  • 7-Pin Receptacle with Shorting Cap + 3-Pin Twistlock Photocell
  • 100,000-Hour LED lifespan
  • 5-Year, limited warranty
  • Request a Lighting Layout

Specs

–
CCT (Kelvin):

3000K

5000K

4000K

Product Type:

Flood Light

Lumens:

15009-22117

Wattage:

100W

120W

150W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy