Apply to be a TradeMaster!
Main product image of 11 Watt 4" LED Wafer Recessed Fire Resistant Downlight, FWAFER4
Magnifying glass
Hover image to zoom

11 Watt 4" LED Wafer Recessed Fire Resistant Downlight, FWAFER4

SKU:
FWAFER4
Rating:
(0)
Q&A:
(0)
11 Watt 4" LED Wafer Recessed Fire Resistant Downlight, FWAFER4
Magnifying glass
Hover image to zoom
$45.08 each
In Stock
In Stock
Get 158 Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
11W Watts

Description

  • Tested to UL 263 standards for 2-hour fire resistance
  • 5 color temperatures in 1 SKU (2700K, 3000K, 3500K, 4000K, 5000K)
  • Super slim, edge-lit fixture
  • No recessed housing or J-box required
  • New construction or retrofit applications
  • Request a Lighting Layout

Specs

CCT (Kelvin):

3000K

4000K

3500K

2700K

5000K

Lumens:

1000

Wattage:

11W

Product Type:

Downlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy