Apply to be a TradeMaster!
Main product image of 11 Watt 4" LED Wafer RecessedFire Resistant Downlight, Black Finish, FWAFER4B
Magnifying glass
Hover image to zoom

11 Watt 4" LED Wafer RecessedFire Resistant Downlight, Black Finish, FWAFER4B

SKU:
FWAFER4B
Rating:
(0)
Q&A:
(0)
11 Watt 4" LED Wafer RecessedFire Resistant Downlight, Black Finish, FWAFER4B
Magnifying glass
Hover image to zoom
$45.08 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
11W Watts
Product Highlight: Finish
Black
Product Highlight: Color
Black

Description

–
  • Tested to UL 263 standards for 2-hour fire resistance
  • 5 color temperatures in 1 SKU (2700K, 3000K, 3500K, 4000K, 5000K)
  • Super slim, edge-lit fixture
  • No recessed housing or J-box required
  • New construction or retrofit applications
  • Request a Lighting Layout

Specs

–
Product Type:

Downlight

Wattage:

11W

CCT (Kelvin):

3500K

5000K

3000K

2700K

4000K

Finish:

Black

Color:

Black

Lumens:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy