Apply to be a TradeMaster!
Main product image of 38 Watt Motion Sensor Security Light Kit w/ 2 CCT-Selectable PAR38 Bulbs, White, GT500RW/L
Magnifying glass
Hover image to zoom

38 Watt Motion Sensor Security Light Kit w/ 2 CCT-Selectable PAR38 Bulbs, White, GT500RW/L

SKU:
GT500RW/L
Rating:
(0)
Q&A:
(0)
38 Watt Motion Sensor Security Light Kit w/ 2 CCT-Selectable PAR38 Bulbs, White, GT500RW/L
Magnifying glass
Hover image to zoom
$136.32 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
38W Watts
Product Highlight: Finish
White
Product Highlight: Color
White

Description

–
  • Two CCT-Selectable PAR38s
  • 6 Hour protected manual override
  • EZ Plate Universal cover fits all boxes
  • Request a Lighting Layout

Specs

–
Product Type:

Security Light

CCT (Kelvin):

3000K

4000K

5000K

Wattage:

38W

Finish:

White

Color:

White

Lumens:

3600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy