Apply to be a TradeMaster!
Main product image of 150 Watt Bell Shaped Par Floodlight Fixture, White, H101W
Magnifying glass
Hover image to zoom

150 Watt Bell Shaped Par Floodlight Fixture, White, H101W

SKU:
H101W
Rating:
(0)
Q&A:
(0)
150 Watt Bell Shaped Par Floodlight Fixture, White, H101W
Magnifying glass
Hover image to zoom
$45.81 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Wattage
150W Watts
Product Highlight: Finish
White

Description

–
  • Lamp recessed 1" from lip for side glare reduction
  • Set screw for hood, grill or visor attachment
  • Large Silicone rubber gasket provides weatherproof protection around the lamp and socket
  • Caution: When using as an uplight in outdoor applications a Hood or a Visor must be used
  • HV1 Visor with integral guard and glass lens for maximum glare reduction and lamp protection
  • HG1 Guard: Protects lamp from damage and vandalism
  • HH1 Hood with glass lens reduces glare and protects lamp from water and impact damage
  • Request a Lighting Layout

Specs

–
Product Type:

Flood Light

Color:

White

Wattage:

150W

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy