Apply to be a TradeMaster!
Main product image of 9 Watt Knook Series Field Adjustable LED Under Cabinet Light Fixture, 2700/3000/3500K CCT Selectable, 120V, White, KNOOKFA16W
Magnifying glass
Hover image to zoom

9 Watt Knook Series Field Adjustable LED Under Cabinet Light Fixture, 2700/3000/3500K CCT Selectable, 120V, White, KNOOKFA16W

SKU:
KNOOKFA16W
Rating:
(0)
Q&A:
(0)
9 Watt Knook Series Field Adjustable LED Under Cabinet Light Fixture, 2700/3000/3500K CCT Selectable, 120V, White, KNOOKFA16W
Magnifying glass
Hover image to zoom
$83.40 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Wattage
9W Watts
Product Highlight: Finish
White

Description

–
  • 5 discrete color temperatures
  • Simple to connect multiple fixtures
  • Available in four sizes (8", 16", 24" and 32") and two color finishes (white & brown)
  • Compatible with common ELV & TRIAC dimmers
  • Request a Lighting Layout

Specs

–
CCT (Kelvin):

2700/3000/3500/4000/5000K

Color:

White

Product Type:

Under Cabinet

Wattage:

9W

Finish:

White

Lumens:

351-796

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy