Apply to be a TradeMaster!
Main product image of 38 Watt LED Motion Sensor High/Low Security Light Kit w/ 2 CCT Selectable PAR38 Bulbs, 120V, STL110H/L
Magnifying glass
Hover image to zoom

38 Watt LED Motion Sensor High/Low Security Light Kit w/ 2 CCT Selectable PAR38 Bulbs, 120V, STL110H/L

SKU:
STL110H/L
Rating:
(0)
Q&A:
(0)
38 Watt LED Motion Sensor High/Low Security Light Kit w/ 2 CCT Selectable PAR38 Bulbs, 120V, STL110H/L
Magnifying glass
Hover image to zoom
$274.32 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
38W Watts

Description

–
  • Two CCT-Selectable PAR38s
  • EZ Plate Universal Cover fits all outdoor boxes
  • Protected Manual Override
  • Request a Lighting Layout

Specs

–
Lumens:

3600

CCT (Kelvin):

4000K

5000K

3000K

Wattage:

38W

Product Type:

Security Light

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy