Apply to be a TradeMaster!
Main product image of 65 Watt LED String Light Set, 5000K, STRING34-50
Magnifying glass
Hover image to zoom

65 Watt LED String Light Set, 5000K, STRING34-50

SKU:
STRING34-50
Rating:
(0)
Q&A:
(0)
65 Watt LED String Light Set, 5000K, STRING34-50
Magnifying glass
Hover image to zoom
$86.35 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
65W Watts

Description

–
  • Integrated hanging hook for easy mounting
  • Durable 10 ft. cord between lamps
  • ANTI-UV protection for sun exposure and IP65 rated
  • Linkable strands up to 390W (300ft length) using AWG18
  • Industrial grade, high-impact design ANSI 2-prong plug and receptacle with weatherproof cover
  • Request a Lighting Layout

Specs

–
Product Type:

String Light

Lumens:

8000

CCT (Kelvin):

5000K

Wattage:

65W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy