Apply to be a TradeMaster!
Main product image of 9 Watt Field Adjustable LED Downlight Edge-Lit 4" 2700/3000/3500/4000/5000K 120 volt Dimmable, WFRL4R99FA120WS
Magnifying glass
Hover image to zoom

9 Watt Field Adjustable LED Downlight Edge-Lit 4" 2700/3000/3500/4000/5000K 120 volt Dimmable, WFRL4R99FA120WS

SKU:
WFRL4R99FA120WS
Rating:
(0)
Q&A:
(0)
9 Watt Field Adjustable LED Downlight Edge-Lit 4" 2700/3000/3500/4000/5000K 120 volt Dimmable, WFRL4R99FA120WS
Magnifying glass
Hover image to zoom
$28.41 each
In Stock
In Stock
Get 1,058 Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
9W Watts

Description

–
  • 5 color temperatures in 1 SKU (2700K, 3000K, 3500K, 4000K, 5000K)
  • Super slim edge-lit fixture for thin fixture depth
  • No recessed housing or J-box required
  • New construction or retrofit applications
  • UL wet location rated
  • Smooth diffused uniform light distribution
  • Dimmable down to 10% on compatible dimmers
  • Spring loaded retention clips
  • Robust, die cast aluminum construction
  • IC and airtight rated

Specs

–
CCT (Kelvin):

5000K

3500K

2700K

4000K

3000K

Lumens:

700

Wattage:

9W

Product Type:

Downlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy