Apply to be a TradeMaster!
Main product image of 80 Watt LED Floodlight, 5000K, X17XFU80W
Magnifying glass
Hover image to zoom

80 Watt LED Floodlight, 5000K, X17XFU80W

SKU:
X17XFU80W
Rating:
(0)
Q&A:
(0)
80 Watt LED Floodlight, 5000K, X17XFU80W
Magnifying glass
Hover image to zoom
$260.64 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
80W Watts

Description

–
  • 3-Way field adjustability
  • 0-10V Dimming, standard
  • 100,000-hour LED lifespan
  • 5-Year, limited warranty
  • Request a Lighting Layout

Specs

–
Product Type:

Flood Light

Wattage:

80W

CCT (Kelvin):

3000K

4000K

5000K

Lumens:

6342-12215

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy