Apply to be a TradeMaster!
Main product image of 35 Watt Field Adjustable LED Floodlight, 3000/4000/5000K CCT Selectable, White Finish, X34S-W
Magnifying glass
Hover image to zoom

35 Watt Field Adjustable LED Floodlight, 3000/4000/5000K CCT Selectable, White Finish, X34S-W

SKU:
X34S-W
Rating:
(0)
Q&A:
(0)
35 Watt Field Adjustable LED Floodlight, 3000/4000/5000K CCT Selectable, White Finish, X34S-W
Magnifying glass
Hover image to zoom
$90.05 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
35W, 20W, 25W Watts
Product Highlight: Finish
White
Product Highlight: Color
White

Description

–
    X34S-W is a 35 Watt Field Adjustable LED Floodlight, 3000/4000/5000K CCT Selectable, White Finish, manufactured by RAB Lighting.

Specs

–
Wattage:

35W

20W

25W

CCT (Kelvin):

3000K

5000K

4000K

Product Type:

Flood Light

Lumens:

2,685-4,677

Finish:

White

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy