Apply to be a TradeMaster!
Main product image of Weatherproof Lampholder, 75-150W, Par 38 Lamps, White, 5606-1
Magnifying glass
Hover image to zoom

Weatherproof Lampholder, 75-150W, Par 38 Lamps, White, 5606-1

Brand:
RACO
SKU:
5606-1
Rating:
(0)
Q&A:
(0)
Weatherproof Lampholder, 75-150W, Par 38 Lamps, White, 5606-1
Magnifying glass
Hover image to zoom
$281.97 each
In Stock
In Stock
Get 33 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Wattage
75, 150 Watts
Product Highlight: Color
White

Description

–
  • Rugged die cast constructions
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming
  • Extra long wire leads for easy hook-up
  • Porcelain socket
  • Inside Gasket
  • Multi-lingual instructions in each package
  • 1/2" locknut

Specs

–
Type:

Flood

Architectural

Swivel

Wattage:

75

150

Color:

White

Material:

Aluminum

Product Type:

Lampholder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy