Apply to be a TradeMaster!
Main product image of 5 lb. Duct Seal Weatherproof Compound, DS-5LB
Magnifying glass
Hover image to zoom

5 lb. Duct Seal Weatherproof Compound, DS-5LB

Brand:
RACO
SKU:
DS-5LB
Rating:
(0)
Q&A:
(0)
5 lb. Duct Seal Weatherproof Compound, DS-5LB
Magnifying glass
Hover image to zoom
$35.41 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Volume
5 lbs.

Description

–

RACO Duct Sealing Compound is an asbestos free, non-toxic general sealing compound for use in indoor or outdoor applications. Common uses include sealing around electrical boxes, flashings, and mast service entries. It is permanently soft and will adhere to most clean dry surfaces.



  • Non-corrosive: safe for metals and plastics
  • Non-Irritant to skin
  • Paintable
  • Recommended temperature usage range: 2? to +120F
  • Temperature tolerance range: -30 to +175F
  • Will not slump at +275F
  • Gray Color

Specs

–
Color:

Gray

Product Type:

Plumbing Compound

Type:

Sealing Compound

Volume:

5 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy