Apply to be a TradeMaster!
Main product image of 3" Rigid & IMC Type-LR Conduit Body, RLR300
Magnifying glass
Hover image to zoom

3" Rigid & IMC Type-LR Conduit Body, RLR300

Brand:
RACO
SKU:
RLR300
Rating:
(0)
Q&A:
(0)
3" Rigid & IMC Type-LR Conduit Body, RLR300
Magnifying glass
Hover image to zoom
$234.96 each
In Stock
In Stock
Get 6 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum
Product Highlight: Size
3"

Description

3" Rigid LR Assembly



  • Durable die cast aluminum construction.
  • Premium powder coat finish.
  • Includes NBR synthetic rubber gasket.
  • Stamped aluminum cover.
  • Combination head screw.

Specs

Material:

Aluminum

Size:

3"

Product Type:

Conduit Body

Type:

LR

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy