Apply to be a TradeMaster!
Main product image of 1-1/2" Rigid & IMC Type-T Conduit Body, RLT150
Magnifying glass
Hover image to zoom

1-1/2" Rigid & IMC Type-T Conduit Body, RLT150

Brand:
RACO
SKU:
RLT150
Rating:
(0)
Q&A:
(0)
1-1/2" Rigid & IMC Type-T Conduit Body, RLT150
Magnifying glass
Hover image to zoom
$61.95 each
Backorder
Backorder
Get it Fri, Oct 16 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum
Product Highlight: Size
1-1/2"

Description

  • Durable die cast aluminum construction.
  • Premium powder coat finish.
  • Includes NBR synthetic rubber gasket.
  • Stamped aluminum cover.
  • Combination head screw.

Specs

Type:

T

Material:

Aluminum

Product Type:

Conduit Body

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy