Apply to be a TradeMaster!
Main product image of Rapidgrip Pipe Wrench, 18" OAL, Aluminum
Magnifying glass
Hover image to zoom

Rapidgrip Pipe Wrench, 18" OAL, Aluminum

Brand:
RIDGID
SKU:
12698-RIDGID
Rating:
(0)
Q&A:
(0)
Rapidgrip Pipe Wrench, 18" OAL, Aluminum
Magnifying glass
Hover image to zoom
$227.30 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Aluminum

Description

–
12698 is a Rapidgrip Pipe Wrench, 18" OAL, Aluminum manufactured by Ridgid.

Specs

–
Length (Inches):

18"

Jaw Size:

2-1/2"

Material:

Aluminum

Product Type:

Pipe Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy