Apply to be a TradeMaster!
Main product image of Straight Hex Pipe Wrench, 14-1/2" OAL, Steel
Magnifying glass
Hover image to zoom

Straight Hex Pipe Wrench, 14-1/2" OAL, Steel

Brand:
RIDGID
SKU:
31275-RIDGID
Rating:
(0)
Q&A:
(0)
Straight Hex Pipe Wrench, 14-1/2" OAL, Steel
Magnifying glass
Hover image to zoom
$98.63 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14-1/2" Length
Product Highlight: Material
Steel

Description

–
31275 is a Straight Hex Pipe Wrench, 14-1/2" OAL, Steel manufactured by Ridgid.

Specs

–
Length (Inches):

14-1/2"

Material:

Steel

Product Type:

Pipe Wrench

Jaw Size:

5/8" to 1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy