Apply to be a TradeMaster!
Main product image of Model B-1677, Manual Conduit Bender, 4" Max Capacity, Thin-Wall Conduit
Magnifying glass
Hover image to zoom

Model B-1677, Manual Conduit Bender, 4" Max Capacity, Thin-Wall Conduit

Brand:
RIDGID
SKU:
35215
Rating:
(0)
Q&A:
(0)
Model B-1677, Manual Conduit Bender, 4" Max Capacity, Thin-Wall Conduit
Magnifying glass
Hover image to zoom
$280.05 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Model B-1677 Manual Conduit Bender, 4" Max Capacity, Thin-Wall Conduit

Specs

–
Product Type:

Bender

Size:

4"

Application:

Conduit

Cutting Capacity:

1/2" to 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy