Apply to be a TradeMaster!
Main product image of KJ-2200-C Water Jetter with 110' x 1/4" Jet Hose & H-30 Cart
Magnifying glass
Hover image to zoom

KJ-2200-C Water Jetter with 110' x 1/4" Jet Hose & H-30 Cart

Brand:
RIDGID
SKU:
63882
Rating:
(0)
Q&A:
(0)
KJ-2200-C Water Jetter with 110' x 1/4" Jet Hose & H-30 Cart
Magnifying glass
Hover image to zoom
$6,696.85
$6,396.85 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 154.32 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
2200 MAX PSI

Description

–

Overview

This jetter propels a highly flexible hose through 1-1/4" to 6" (32 mm to 150 mm) lines blasting through sludge, soap and grease blockages. As you pull the hose back, it power scrubs the line flushing debris away, restoring drain lines to their full, free-flowing capacity.


Product Features

  • Powerful - Actual working pressure of 2200 psi (150 bar) and flow of 2.4 GPM (9 l/min) for fast, effective cleaning of lines.
  • Easy to Use - Thrust propels the hose down the line. You simply guide the hose into the drain.
  • Pulse Action - Activate the KJ-2200's pulse action to easily negotiate difficult bends and traps.
  • Portable - The optional H-30 cart rolls the jetter and hose to the job site. The jetter is easily removed from the cart in seconds for hard to reach drains, indoor applications or remote storage.
  • Convenient - Standard equipment includes FV-1 foot valve. It makes remote or indoor operation simple and safe. You control the jetting action at the drain while leaving the jetter outdoors.
  • Quality & Dependability - Triplex pump with corrosion-resistant, forged brass head. Reduced number of fittings, hoses and parts minimizes leaks and down time - keeping you on the job.
  • Versatile - Optional power washer package cleans cables, tools and other heavily soiled equipment.
  • New and improved 6.5 HP Recoil start gasoline engine starts easily. Features: ON/OFF switch; choke and throttle controls; easy access oil fill and dip stick.

Specs

–
Hose Length:

110'

Product Type:

Water Jetter

Hose Diameter:

1/4"

Max Pressure (PSI):

2200

Flow Rate (GPM):

2.4

Includes:

Hose

Cartridge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


8 Replacement Parts

H-1215, 150' x 1/2" OD Jet Hose with MNPT Fittings for KJ-1350, KJ-1750, and KJ-2200 Water Jetters
SKU: 49487
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy