Apply to be a TradeMaster!
Main product image of 760 FXP Power Drive (12-R) Kit w/ 2x 4Ah FXP Batteries, FXP Charger, Support Arm and Case
Magnifying glass
Hover image to zoom

760 FXP Power Drive (12-R) Kit w/ 2x 4Ah FXP Batteries, FXP Charger, Support Arm and Case

Brand:
RIDGID
SKU:
72013
Rating:
(0)
Q&A:
(0)
760 FXP Power Drive (12-R) Kit w/ 2x 4Ah FXP Batteries, FXP Charger, Support Arm and Case
Magnifying glass
Hover image to zoom
$2,400.63 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
60v

Description

–
Contains:
  • 760 FXP Power Drive (12-R)
  • 2x 4Ah FXP Batteries
  • FXP Charger
  • Support Arm
  • Case

Specs

–
Product Type:

Pipe Threader

Tool

Type:

Kit

Voltage:

60v

Power Source:

Cordless

Capacity:

1/8" to 2" Pipe

Batteries Included:

2

Includes:

Carry Case

Charger

Support Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Power Source
Capacity
Batteries Included
CURRENT ITEM
Product Image of 760 FXP Power Drive (12-R) Kit w/ 2x 4Ah FXP Batteries, FXP Charger, Support Arm and Case
760 FXP Power Drive (12-R) Kit w/ 2x 4Ah FXP Batteries, FXP Charger, Support Arm and Case
SKU: 72013
Pipe Threader
Tool
60v
Cordless
1/8" to 2" Pipe
2
Pipe Threader
18v
Battery
1/8" to 2" Pipe
2
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy