Apply to be a TradeMaster!
Main product image of 760 FXP Power Drive (11-R) Kit w/ 2x 4Ah FXP Batteries, FXP Charger, 1/2-2" 11-R NPT Die Head Set, Support Arm/Case
Magnifying glass
Hover image to zoom

760 FXP Power Drive (11-R) Kit w/ 2x 4Ah FXP Batteries, FXP Charger, 1/2-2" 11-R NPT Die Head Set, Support Arm/Case

Brand:
RIDGID
SKU:
72028
Rating:
(0)
Q&A:
(0)
760 FXP Power Drive (11-R) Kit w/ 2x 4Ah FXP Batteries, FXP Charger, 1/2-2" 11-R NPT Die Head Set, Support Arm/Case
Magnifying glass
Hover image to zoom
$4,065.09 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Tue, Dec 1

Lift Gate

–
This product weighs 97.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
60v

Description

–
Contains:
  • 760 FXP Power Drive (11-R)
  • 2x 4Ah FXP Batteries
  • FXP Charger
  • 1/2-2" 11-R NPT Die Head Set
  • Support Arm
  • Case

Specs

–
Product Type:

Pipe Threader

Tool

Type:

Kit

Voltage:

60v

Power Source:

Cordless

Capacity:

1/8" to 2" Pipe

Batteries Included:

2

Includes:

Carry Case

Charger

Die Heads

Support Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Capacity
CURRENT ITEM
Product Image of 760 FXP Power Drive (11-R) Kit w/ 2x 4Ah FXP Batteries, FXP Charger, 1/2-2" 11-R NPT Die Head Set, Support Arm/Case
760 FXP Power Drive (11-R) Kit w/ 2x 4Ah FXP Batteries, FXP Charger, 1/2-2" 11-R NPT Die Head Set, Support Arm/Case
SKU: 72028
Pipe Threader
Tool
60v
1/8" to 2" Pipe
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy