Apply to be a TradeMaster!
Main product image of Offset Pipe Wrench, 24" OAL, Steel
Magnifying glass
Hover image to zoom

Offset Pipe Wrench, 24" OAL, Steel

Brand:
RIDGID
SKU:
89445
Rating:
(0)
Q&A:
(0)
Offset Pipe Wrench, 24" OAL, Steel
Magnifying glass
Hover image to zoom
$212.48 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
24" Length

Description

–
89445 is a Offset Pipe Wrench, 24" OAL, Steel manufactured by Ridgid.

Specs

–
Material:

Steel

Product Type:

Pipe Wrench

Length (Inches):

24"

Jaw Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy