Apply to be a TradeMaster!
Main product image of 2-1/8" Refrigerant Copper Press Coupling
Magnifying glass
Hover image to zoom

2-1/8" Refrigerant Copper Press Coupling

Brand:
RLS
SKU:
3011343400111
Rating:
(0)
Q&A:
(0)
2-1/8" Refrigerant Copper Press Coupling
Magnifying glass
Hover image to zoom
$65.13 each
In Stock
In Stock
Get 17 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/8"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
Flame-Free Installation for HVAC and Refrigeration

RLS Couplings are designed to provide a secure connection for your HVAC and refrigeration systems.

RLS ACR press couplings keep your installs moving, whether you're extending a run, making a repair, or installing new equipment. With a secure press in just 10 seconds, you can join copper lines quickly and confidently - without dragging out heavy gear or slowing down your crew.

  • Built with RLS PressSure Technology
  • Fabricated from refrigerant grade copper
  • Approved for A2L refrigerants
  • Rated to 700 psi and tested to perform under pressure, vibration and thermal cycling.


Experience the convenience and efficiency of RLS Couplings and say goodbye to fire hazards, hot work permits, and nitrogen purging.

Specs

–
Size:

2-1/8"

Product Type:

Coupling

Material:

Copper

Min Temp (F):

-40°F

Max Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy