Apply to be a TradeMaster!
Main product image of 2-1/8" Refrigerant Copper Press 45° Elbow
Magnifying glass
Hover image to zoom

2-1/8" Refrigerant Copper Press 45° Elbow

Brand:
RLS
SKU:
3081343400111
Rating:
(0)
Q&A:
(0)
2-1/8" Refrigerant Copper Press 45° Elbow
Magnifying glass
Hover image to zoom
$105.71 each
In Stock
In Stock
Get 20 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/8"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
Built for directional changes that demand strength, flow, and flexibility

RLS long radius elbows combine precision engineering with flame-free speed to keep your systems efficient and your installs clean.

When the system turns, your fittings need to follow - without sacrificing flow or performance. RLS long radius elbows are engineered for smooth directional changes that maintain system integrity and minimize pressure drop, helping refrigerant and oil move efficiently through the line.

  • Built with RLS PressSure Technology
  • Manufactured from refrigerant grade copper
  • Approved for A2L refrigerants
  • Rated to 700 psi and tested to perform under pressure, vibration and thermal cycling.


Our flame-free, press fit elbows deliver secure, efficient connections that are as dependable as they are adaptable.

Specs

–
Product Type:

45° Elbow

Size:

2-1/8"

Material:

Copper

Min Temp (F):

-40°F

Max Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy