Apply to be a TradeMaster!
Main product image of 2-1/8" Refrigerant Copper Press Tee
Magnifying glass
Hover image to zoom

2-1/8" Refrigerant Copper Press Tee

Brand:
RLS
SKU:
3091343434111
Rating:
(0)
Q&A:
(0)
2-1/8" Refrigerant Copper Press Tee
Magnifying glass
Hover image to zoom
$163.88 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/8"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
Press Fit Copper Tees for Reliable Multi-Line Connections

Branch out without breaking your stride. Easily split HVAC/R lines with flame-free press fit tees for fast install and dependable performance.

Need to split a line or run to multiple components? RLS press fitting tees let you branch your copper connections with confidence, flame-free, fast, and built to last. Whether you're installing a standard split system, multi-head unit, or VRF layout, these tees help you stay efficient without sacrificing strength.

Each fitting forms a permanent mechanical joint in seconds, even in tight spots or overhead installs.

  • Built with RLS PressSure Technology
  • Manufactured from refrigerant grade copper
  • Approved for A2L refrigerants
  • Rated to 700 psi and tested to perform under pressure, vibration and thermal cycling.


Perfect branches every time. Fast, clean, no torch and durable.

Specs

–
Product Type:

Tee

Size:

2-1/8"

Material:

Copper

Insertion Depth:

1-1/2"

Min Temp (F):

-40°F

Max Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy