The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Refrigerant Copper Press Slip Coupling, Buna-N O-Ring, 3021080800111
Magnifying glass
Hover image to zoom

1/2" Refrigerant Copper Press Slip Coupling, Buna-N O-Ring, 3021080800111

Brand:
RLS
SKU:
RPSC050
Rating:
(0)
Q&A:
(0)
1/2" Refrigerant Copper Press Slip Coupling, Buna-N O-Ring, 3021080800111
Magnifying glass
Hover image to zoom
$14.09 each
BOX UP & SAVE 4%
$134.80 box of 10
$13.48 each
In Stock
In Stock
Get 14 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Copper

Description

RLS Refrigerant Copper Press braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use these braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Features
  • For HVAC/R up to 700 psi
  • Huge labor and time savings
  • Less equipment required
  • Safer conditions no fire hazards
  • No hot-work permits
  • No need to nitrogen-purge
  • More flexible access to job sites

Specs

Product Type:

Coupling

Size:

1/2"

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/2" Refrigerant Copper Press Long Radius 90° Elbow, 3031080800111
SKU: RPE050
RLS
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy