Apply to be a TradeMaster!
Main product image of 1-3/8" Refrigerant Copper Press Slip Coupling, Buna-N O-Ring, 3021222200111
Magnifying glass
Hover image to zoom

1-3/8" Refrigerant Copper Press Slip Coupling, Buna-N O-Ring, 3021222200111

Brand:
RLS
SKU:
RPSC138
Rating:
(0)
Q&A:
(0)
1-3/8" Refrigerant Copper Press Slip Coupling, Buna-N O-Ring, 3021222200111
Magnifying glass
Hover image to zoom
$52.90 each
In Stock
In Stock
Get 13 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/8"
Product Highlight: Material
Copper

Description

–

RLS Refrigerant Copper Press braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use these braze-free fittings report time and labor savings of 40%-60% as compared to brazing.


Features

  • For HVAC/R up to 700 psi
  • Huge labor and time savings
  • Less equipment required
  • Safer conditions no fire hazards
  • No hot-work permits
  • No need to nitrogen-purge
  • More flexible access to job sites

Specs

–
Product Type:

Coupling

Size:

1-3/8"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy