Apply to be a TradeMaster!
Main product image of 1-5/8" Refrigerant Copper Press Tee
Magnifying glass
Hover image to zoom
1-5/8" Refrigerant Copper Press Tee
Magnifying glass
Hover image to zoom
RPT158 has been discontinued
Discontinued May 25, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1-5/8" Refrigerant Copper Press Tee
Brand:
RLS
SKU:3091262626111
(0)
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-5/8"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
RLS Refrigerant Copper Press braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use these braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Applications:
  • Heat Pumps
  • Air Conditioning – Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration – Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

–
Size:

1-5/8"

Material:

Copper

Insertion Depth:

1-1/2"

Min Temp (F):

-40°F

Max Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm