Apply to be a TradeMaster!
Main product image of 35-1000G165 Capacitor
Magnifying glass
Hover image to zoom
35-1000G165 Capacitor
Magnifying glass
Hover image to zoom
$49.93 each
In Stock
In Stock
Get 44 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
165v
Product Highlight: Diameter (Inches)
2.06" Diameter
Product Highlight: MFD
1000-1200 MFD
Product Highlight: Shape
Round

Description

–
  • MFD: 1000 - 1200 MFD
  • Voltage: 165 V
  • Shape: Round
  • Diameter: 2.060"
  • Specs

    –
    Diameter (Inches):

    2.06"

    MFD:

    1000-1200

    Voltage:

    165v

    Shape:

    Round

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy