Apply to be a TradeMaster!
Main product image of 36-110R3744 Capacitor
Magnifying glass
Hover image to zoom
36-110R3744 Capacitor
Magnifying glass
Hover image to zoom
$64.88 each
In Stock
In Stock
Get 24 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370/440v
Product Highlight: MFD
110 MFD

Description

–
  • MFD: 110 MFD
  • Voltage: 370 / 440 V
  • Shape: Round
  • Diameter: 2.500"
  • Specs

    –
    MFD:

    110

    Voltage:

    370/440v

    Product Type:

    Capacitor

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy