Apply to be a TradeMaster!
Main product image of CP-R1350 Circulator Pump Motor
Magnifying glass
Hover image to zoom

CP-R1350 Circulator Pump Motor

Brand:
ROTOM
SKU:
CP-R1350
Rating:
(0)
Q&A:
(0)
CP-R1350 Circulator Pump Motor
Magnifying glass
Hover image to zoom
$252.67 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1660 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/17 HP
Product Highlight: Amperage
1.2 Amps

Description

–
  • Electrical Type: Split Phase
  • HP: 1/12
  • RPM: 1725
  • Enclosure: ODP
  • Phase: Single
  • Voltage: 115
  • Rotation: CWLE
  • Overload: Auto
  • Material: Rolled Steel
  • Mounting: Bracket
  • Shaft Type: Single
  • Specs

    –
    Enclosure Type:

    Open

    Voltage:

    115V

    Speeds:

    3

    Amperage:

    1.2

    Rotation:

    CW

    Horse Power:

    1/17

    RPM:

    1660

    Capacitor:

    7.5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy