Apply to be a TradeMaster!
Main product image of 1/3hp 1725 115v Ccw Bracket, CP-R1356
Magnifying glass
Hover image to zoom

1/3hp 1725 115v Ccw Bracket, CP-R1356

Brand:
ROTOM
SKU:
CP-R1356
Rating:
(0)
Q&A:
(0)
1/3hp 1725 115v Ccw Bracket, CP-R1356
Magnifying glass
Hover image to zoom
$416.07 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
4.8 Amps

Description

–
CP-R1356 is an OEM 1/3hp 1725 115v Ccw Bracket, CP-R1356 manufactured by Rotom.

Specs

–
Speeds:

1

Voltage:

115V

RPM:

1725

Weight (lbs):

18

Horse Power:

1/3

Amperage:

4.8

Enclosure Type:

OD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy