Apply to be a TradeMaster!
Main product image of 1/2 Hp 1725 Rpm 115/230v Bell & Gossett (111044) Circulator Pump Motor Aftermarket Replacement, CP-R1359
Magnifying glass
Hover image to zoom

1/2 Hp 1725 Rpm 115/230v Bell & Gossett (111044) Circulator Pump Motor Aftermarket Replacement, CP-R1359

Brand:
ROTOM
SKU:
CP-R1359
Rating:
(0)
Q&A:
(0)
1/2 Hp 1725 Rpm 115/230v Bell & Gossett (111044) Circulator Pump Motor Aftermarket Replacement, CP-R1359
Magnifying glass
Hover image to zoom
$391.15 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
REV
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
7.2 Amps

Description

–
CP-R1359 is an OEM 1/2 Hp 1725 Rpm 115/230v Bell & Gossett (111044) Circulator Pump Motor Aftermarket Replacement, CP-R1359 manufactured by Rotom.

Specs

–
RPM:

1725

Speeds:

1

Voltage:

115/208/230V

Rotation:

REV

Amperage:

7.2

Product Type:

Replacement Pump

Horse Power:

1/2

Enclosure Type:

OD

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy