Apply to be a TradeMaster!
Main product image of 3/4 Hp 1725 Rpm 115/230v Bell & Gossett (111047) Circulator Pump Aftermarket Replacement Motor, CP-R1362
Magnifying glass
Hover image to zoom

3/4 Hp 1725 Rpm 115/230v Bell & Gossett (111047) Circulator Pump Aftermarket Replacement Motor, CP-R1362

Brand:
ROTOM
SKU:
CP-R1362
Rating:
(0)
Q&A:
(0)
3/4 Hp 1725 Rpm 115/230v Bell & Gossett (111047) Circulator Pump Aftermarket Replacement Motor, CP-R1362
Magnifying glass
Hover image to zoom
$832.09 each
In Stock
In Stock
Get 8 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 115V, 208V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
REV
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
8.8 Amps

Description

–
CP-R1362 is an OEM 3/4 Hp 1725 Rpm 115/230v Bell & Gossett (111047) Circulator Pump Aftermarket Replacement Motor, CP-R1362 manufactured by Rotom.

Specs

–
Horse Power:

3/4

RPM:

1725

Speeds:

1

Voltage:

230V

115V

208V

Amperage:

8.8

Enclosure Type:

OD

Rotation:

REV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy