Apply to be a TradeMaster!
Main product image of 1 Hp 1725 Rpm 115/230v Bell & Gossett (111050) Circulator Pump Aftermarket Replacement Motor, CP-R1363
Magnifying glass
Hover image to zoom

1 Hp 1725 Rpm 115/230v Bell & Gossett (111050) Circulator Pump Aftermarket Replacement Motor, CP-R1363

Brand:
ROTOM
SKU:
CP-R1363
Rating:
(0)
Q&A:
(0)
1 Hp 1725 Rpm 115/230v Bell & Gossett (111050) Circulator Pump Aftermarket Replacement Motor, CP-R1363
Magnifying glass
Hover image to zoom
$493.61 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
REV
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Flange
Product Highlight: Amperage
9.6 Amps

Description

–
CP-R1363 is an OEM 1 Hp 1725 Rpm 115/230v Bell & Gossett (111050) Circulator Pump Aftermarket Replacement Motor, CP-R1363 manufactured by Rotom.

Specs

–
Product Type:

Circulator Pump

Rotation:

REV

Enclosure Type:

OD

Mount:

Flange

Horse Power:

1

Voltage:

115/230V

Bearings:

Ball

Amperage:

9.6

RPM:

1725

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy