Apply to be a TradeMaster!
Main product image of 1/4 Hp 115v 1 Ph Split Phase 5.6" Diameter Circulator Pump Motor, CP-R1444
Magnifying glass
Hover image to zoom

1/4 Hp 115v 1 Ph Split Phase 5.6" Diameter Circulator Pump Motor, CP-R1444

Brand:
ROTOM
SKU:
CP-R1444
Rating:
(0)
Q&A:
(0)
1/4 Hp 115v 1 Ph Split Phase 5.6" Diameter Circulator Pump Motor, CP-R1444
Magnifying glass
Hover image to zoom
$400.65 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
4.6 Amps

Description

–
CP-R1444 is an OEM 1/4 Hp 115v 1 Ph Split Phase 5.6" Diameter Circulator Pump Motor, CP-R1444 manufactured by Rotom.

Specs

–
Product Type:

Circulator Pump Motor

Enclosure Type:

OD

Voltage:

115V

Rotation:

CCW

Bearings:

Ball

Horse Power:

1/4

RPM:

1725

Speeds:

1

Amperage:

4.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy