Apply to be a TradeMaster!
Main product image of Direct Drive Blower Motor. 5.5" Diameter, DD-035
Magnifying glass
Hover image to zoom

Direct Drive Blower Motor. 5.5" Diameter, DD-035

Brand:
ROTOM
SKU:
DD-035
Rating:
(0)
Q&A:
(0)
Direct Drive Blower Motor. 5.5" Diameter, DD-035
Magnifying glass
Hover image to zoom
$237.31 each
In Stock
In Stock
Get 7 Tomorrow, Oct 30
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reverse
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Flex
Product Highlight: Amperage
1.75 Amps

Description

–
DD-035 is an OEM Direct Drive Blower Motor. 5.5" Diameter, DD-035 manufactured by Rotom.

Specs

–
Amperage:

1.75

Voltage:

208-230v

Rotation:

Reverse

RPM:

1075

Horse Power:

1/3

Speeds:

4

Enclosure Type:

Open

Mount:

Flex

Bearings:

Ball

Weight (lbs):

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy