Apply to be a TradeMaster!
Main product image of Elco Shaded Pole - 4 Poles - 115v, 50/60 Motor, EC-18W115
Magnifying glass
Hover image to zoom

Elco Shaded Pole - 4 Poles - 115v, 50/60 Motor, EC-18W115

Brand:
ROTOM
SKU:
EC-18W115
Rating:
(0)
Q&A:
(0)
Elco Shaded Pole - 4 Poles - 115v, 50/60 Motor, EC-18W115
Magnifying glass
Hover image to zoom
$64.19 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1 Amps
Product Highlight: Wattage
18000 Watts

Description

–

EC-18W115 is an OEM Elco Shaded Pole - 4 Poles - 115v, 50/60 Motor, EC-18W115 manufactured by Rotom.

Specs

–
Poles:

4

Speeds:

1

Voltage:

115V

Rotation:

CW

Amperage:

1

Wattage:

18000

Enclosure Type:

TE

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy