Apply to be a TradeMaster!
Main product image of Elco Oem Replacement Motor, 1 Ph, 60 Hz, 115 V, 1450 Rpm, Unit Bearing Frame, Teao, EC-HE0147
Magnifying glass
Hover image to zoom

Elco Oem Replacement Motor, 1 Ph, 60 Hz, 115 V, 1450 Rpm, Unit Bearing Frame, Teao, EC-HE0147

Brand:
ROTOM
SKU:
EC-HE0147
Rating:
(0)
Q&A:
(0)
Elco Oem Replacement Motor, 1 Ph, 60 Hz, 115 V, 1450 Rpm, Unit Bearing Frame, Teao, EC-HE0147
Magnifying glass
Hover image to zoom
$212.33 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1450 RPM
Product Highlight: Amperage
0.18 Amps
Product Highlight: Wattage
12 Watts

Description

–
EC-HE0147 is an OEM Elco Oem Replacement Motor, 1 Ph, 60 Hz, 115 V, 1450 Rpm, Unit Bearing Frame, Teao, EC-HE0147 manufactured by Rotom.

Specs

–
Voltage:

115V

Speeds:

1

Dimensions:

5.25" × 4.75" × 5"

Wattage:

12

RPM:

1450

Amperage:

0.18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy