Apply to be a TradeMaster!
Main product image of 115 V 1.3 Amp John Woods Water Heater Exhaust Draft Inducer Blower, FB-RFB127
Magnifying glass
Hover image to zoom

115 V 1.3 Amp John Woods Water Heater Exhaust Draft Inducer Blower, FB-RFB127

Brand:
ROTOM
SKU:
FB-RFB127
Rating:
(0)
Q&A:
(0)
115 V 1.3 Amp John Woods Water Heater Exhaust Draft Inducer Blower, FB-RFB127
Magnifying glass
Hover image to zoom
$201.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CCW
Product Highlight: Mount
Flange
Product Highlight: Amperage
1.3 Amps
Product Highlight: Wattage
20W Watts

Description

–
FB-RFB127 is an OEM 115 V 1.3 Amp John Woods Water Heater Exhaust Draft Inducer Blower, FB-RFB127 manufactured by Rotom.

Specs

–
Wattage:

20W

Amperage:

1.3

Product Type:

Blower

Speeds:

1

Bearings:

Sleeve

Mount:

Flange

Voltage:

115V

Rotation:

CCW

Enclosure Type:

Open

RPM:

3200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy