Apply to be a TradeMaster!
Main product image of 115v 1.6amp 3000 Rpm Motor, FB-RFB212
Magnifying glass
Hover image to zoom

115v 1.6amp 3000 Rpm Motor, FB-RFB212

Brand:
ROTOM
SKU:
FB-RFB212
Rating:
(0)
Q&A:
(0)
115v 1.6amp 3000 Rpm Motor, FB-RFB212
Magnifying glass
Hover image to zoom
$139.71 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
1.6 Amps

Description

–
FB-RFB212 is an OEM 115v 1.6amp 3000 Rpm Motor, FB-RFB212 manufactured by Rotom.

Specs

–
Horse Power:

1/30

Rotation:

CCW

Speeds:

1

Bearings:

Ball

Enclosure Type:

Open

Amperage:

1.6

RPM:

3000

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy