Apply to be a TradeMaster!
Main product image of Shaded Pole C-frame Flue Exhaust Blower Assembly, Replaces Rheem Ruud 70-24157-03, FB-RFB241
Magnifying glass
Hover image to zoom

Shaded Pole C-frame Flue Exhaust Blower Assembly, Replaces Rheem Ruud 70-24157-03, FB-RFB241

Brand:
ROTOM
SKU:
FB-RFB241
Rating:
(0)
Q&A:
(0)
Shaded Pole C-frame Flue Exhaust Blower Assembly, Replaces Rheem Ruud 70-24157-03, FB-RFB241
Magnifying glass
Hover image to zoom
$114.45 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115
Product Highlight: RPM
3400 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
1.71 Amps

Description

–
FB-RFB241 is an OEM Shaded Pole C-frame Flue Exhaust Blower Assembly, Replaces Rheem Ruud 70-24157-03, FB-RFB241 manufactured by Rotom.

Specs

–
Amperage:

1.71

Voltage:

115

RPM:

3400

Rotation:

CCW

Speeds:

1

Enclosure Type:

Open

Horse Power:

1/20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy