Apply to be a TradeMaster!
Main product image of 115v 135cfm 2600 Rpm Flue Exhaust, Draft Inducer Blower Kit, FB-RFB242
Magnifying glass
Hover image to zoom

115v 135cfm 2600 Rpm Flue Exhaust, Draft Inducer Blower Kit, FB-RFB242

Brand:
ROTOM
SKU:
FB-RFB242
Rating:
(0)
Q&A:
(0)
115v 135cfm 2600 Rpm Flue Exhaust, Draft Inducer Blower Kit, FB-RFB242
Magnifying glass
Hover image to zoom
$267.92 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/25 HP
Product Highlight: Amperage
1.3 Amps

Description

–
FB-RFB242 is an OEM 115v 135cfm 2600 Rpm Flue Exhaust, Draft Inducer Blower Kit, FB-RFB242 manufactured by Rotom.

Specs

–
RPM:

3200

Horse Power:

1/25

Amperage:

1.3

Rotation:

CCW

Voltage:

115V

Speeds:

1

Bearings:

Sleeve

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy