Apply to be a TradeMaster!
Main product image of Shaded Pole 3.3" Diameter Flue Exhaust Blower Motor, FB-RFB250
Magnifying glass
Hover image to zoom

Shaded Pole 3.3" Diameter Flue Exhaust Blower Motor, FB-RFB250

Brand:
ROTOM
SKU:
FB-RFB250
Rating:
(0)
Q&A:
(0)
Shaded Pole 3.3" Diameter Flue Exhaust Blower Motor, FB-RFB250
Magnifying glass
Hover image to zoom
$298.17 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
0.7 Amps

Description

–
FB-RFB250 is an OEM Shaded Pole 3.3" Diameter Flue Exhaust Blower Motor, FB-RFB250 manufactured by Rotom.

Specs

–
Rotation:

CCW

Enclosure Type:

Open

Horse Power:

1/30

Amperage:

0.7

RPM:

3000

Voltage:

208/230V

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy